Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Field wireable connector
  • M12 female
  • Straight
  • 8 pin
  • Diecast zinc coupling nut
  • Polyamide body
  • IP67 protection rating
  • Screw terminal connection
  • 6-8mm cable diameter
Log in and write a review

M12 field wireable Weidmüller SAIB-8/9 - 1836960000

2 year warranty Money back guaranty
Item number: 402592
UPC / EAN: 4032248345212
-15 % MSRP: $26.26
$22.32
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert

Technical details
General data

Straight
M12 female (A coded)
8
No

Electrical data

0-30 V AC/DC
2 A

Mechanical data

0.14 mm²
0.5 mm²
6-8 mm
Screw terminals
PA
Diecast zinc

Ambient conditions

-25 °C
85 °C
IP67

Further information

cRUus
Gold-plated contacts

Classification

8536904000

Product description
M12 field wireable Weidmüller SAIB-8/9 - 1836960000
8 pin M12 connector SAIB-8/9 - 1836960000 from Weidmüller is a straight female field wireable connector. Thanks to proven screw terminal connection and diecast zinc coupling nut, M12 connector SAIB-8/9 - 1836960000 can be easily assembled. The IP67 protection rating enables use of the M12 connector SAIB-8/9 - 1836960000 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews