Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Field wireable connector
  • M12 female
  • Straight
  • 5 pin
  • Diecast zinc coupling nut
  • Polyamide body
  • IP67 protection rating
  • Screw terminal connection
  • 4-6mm cable diameter
Log in and write a review

M12 field wireable Weidmüller SAIB-5/7 - 9457250000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402601
UPC / EAN: 4032248155774
-15 % MSRP: $13.43
$11.42
Base price: 1 piece = $11.42
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable Lapp UNITRONIC SENSOR FD Lif9Y11Y 3x0.34 - 7038864
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 3, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102816
$1.07
plus sales tax plus shipping
in stock
Shipping today
Sensor cable Lapp UNITRONIC SENSOR FD Lif9YC11Y 3x0.34 - 7038885
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 3, Shielded, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102821
$1.70
plus sales tax plus shipping
in stock
Shipping today
Lapp sensor cables 3 conductor close

Technical details
General data

Straight
M12 female (A coded)
5
No

Electrical data

0-125 V AC/DC
4 A

Mechanical data

0.14 mm²
0.75 mm²
4-6 mm
Screw terminals
PA
Diecast zinc

Ambient conditions

-25 °C
85 °C
IP67

Further information

cRUus

Classification

8536904000

Product description
M12 field wireable Weidmüller SAIB-5/7 - 9457250000
5 pin M12 connector SAIB-5/7 - 9457250000 from Weidmüller is a straight female field wireable connector. Thanks to proven screw terminal connection and diecast zinc coupling nut, M12 connector SAIB-5/7 - 9457250000 can be easily assembled. The IP67 protection rating enables use of the M12 connector SAIB-5/7 - 9457250000 in packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews