Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402579
UPC / EAN: 4032248430017
  • Field wireable connector
  • M12 female
  • Straight
  • 4 pin
  • Diecast zinc coupling nut
  • CuZn body
  • IP67 protection rating
  • Insulation displacement connection
Log in and write a review
-15 % MSRP: $12.95
$11.01
Base price: 1 piece = $0.22
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable Lapp UNITRONIC SENSOR FD Lif9Y11Y 4x0.34 - 7038865
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 4, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102818
$1.04
plus sales tax plus shipping
in stock
Shipping today
Sensor cable Lapp UNITRONIC SENSOR FD Lif9YC11Y 4x0.34 - 7038886
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 4, Shielded, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102822
$1.55
plus sales tax plus shipping
in stock
Shipping today
Lapp sensor cable 4 conductor close

Technical details
General data

Straight
M12 female (A coded)
4
No

Electrical data

0-32 V AC/DC
4 A

Mechanical data

0.14 mm²
0.34 mm²
2.9-5.1 mm
IDC Contact
CuZn
Diecast zinc

Ambient conditions

-25 °C
85 °C
IP67

Further information

EAC

Classification

8536699000

Product description
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
4 pin M12 connector SAIB-4-IDC-M12 small - 1781540001 from Weidmüller is a straight female socket. Thanks to the insulation displacement connection and diecast zinc coupling nut the M12 connector SAIB-4-IDC-M12 small - 1781540001 can be easily assembled. The IP67 protection rating enables use of the M12 connector SAIB-4-IDC-M12 small - 1781540001 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews