Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402596
UPC / EAN: 4032248036516
  • Field wireable connector
  • M12 female (A coded)
  • Straight
  • 4 pin
  • CuZn body
  • IP67 protection rating
  • Screw terminal connection
  • EMC shielded
Log in and write a review
-11 % MSRP: $25.48
$22.74
Base price: 1 piece = $22.74
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable Lapp UNITRONIC SENSOR FD Lif9Y11Y 4x0.34 - 7038865
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 4, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102818
$1.04
plus sales tax plus shipping
in stock
Shipping today
Sensor cable Lapp UNITRONIC SENSOR FD Lif9YC11Y 4x0.34 - 7038886
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 4, Shielded, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102822
$1.55
plus sales tax plus shipping
in stock
Shipping today
Lapp sensor cable 4 conductor close

Technical details
General data

Straight
M12 female (A coded)
4
No

Electrical data

0-250 V AC/DC
4 A

Mechanical data

0.14 mm²
0.75 mm²
6-8 mm
Screw terminals
CuZn

Ambient conditions

-40 °C
85 °C
IP67

Further information

cRUus, EAC
EMC shielded

Classification

8536904000

Product description
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
4 pin M12 connector FBCon M12 4P FM EMC - 8426220000 from Weidmüller is a straight female field wireable connector. Thanks to proven screw terminal connection and durable CuZn body, A coded M12 connector FBCon M12 4P FM EMC - 8426220000 can be easily assembled. EMC compatibility allows you to utilize this connector without fear of electrical noise interference. The IP67 protection rating enables use of the M12 connector FBCon M12 4P FM EMC - 8426220000 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews