LOGO! Logic modules are a family of modules for the automation of control processes manufactured by Siemens. The system is especially suited for smaller automation projects.
The basis of each LOGO! system are the LOGO! micro PLCs. The requested application is simply programmed by means of the LOGO! Soft Comfort software, where ready-to-use functions are available. A USB interface or an Ethernet interface are used as programming interface and for data transmission. Using expansion modules from the LOGO! family existing installations can be retrofitted to expand the application when needed. To ensure hum-free switching of larger loads via the logic module Siemens offers the switching element LOGO! Contact.
The large family of LOGO! Logic modules
All components necessary for a control system are part of the LOGO! mini controller product family:
The individual components can be combined and connected individually.
At Automation24 you find all components to build your own Siemens LOGO! controllers. Most LOGO! micro PLCs have a display for user-friendly handling of the module, which allows you to easily incorporate into an existing control structure. The inputs and outputs of the module can be adapted to the application. The maximum program memory of the logic modules is 200 or 400 blocks for the Ethernet versions. LOGO! Starter Kits provide an easy entry into the world of Siemens process automation. All of these features make LOGO! logic modules the perfect, powerful, low-cost entry level PLC.
At Automation24 you find a large selection of components for the LOGO! logic modules at excellent prices. Combine the modules suitable for your application now!