Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design Logic module without display Inputs 8 Outputs 4 (Relay)
Input/supply voltage 24 V AC/DC Permissible range 20.4-28.8 V DC/V AC Continuous current outputs 10 A at resistive load; 3 A at inductive load Short circuit protection External protection required
Dimensions (H x W x D) 72(4 MW)x90x55 Mounting On 35 mm DIN rail (4 MW)
Ambient temperature min. -20 °C Ambient temperature max. 55 °C Protection rating IP20
External memory module Standard SD card, max. 8 GB Integrated real-time clock/power reserve typ. 480 h (no battery) Programming cable Ethernet (not included) Max. program memory 400 blocks Datalogging Internal memory/SD card Online status table Yes, with saving to the PC
Customs tariff number 8537109100