Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • LOGO! 24CE
  • LOGO! 8.2
  • Logic module with display
  • Power supply: 24 VDC
  • 8 DI (Digital Inputs) 4 of which can be used as AI (Analog Inputs)
  • 4 DO (Digital Outputs)
  • Memory: 400 blocks
  • modularly expandable
  • Ethernet
  • Integrated web server
  • User-defined web pages
  • Datalogging
  • Standard micro SD card
  • for LOGO! SOFT COMFORT from version 8
  • older projects executable

Logic module Siemens LOGO! 24 CE - 6ED10521CC080BA0

Item number: 103716
UPC / EAN: 804766552991
Corresponding accessories
Corresponding accessories
Technical details
General data

Logic module with display
8
4 (0-10 V)
4 (Transistor)

Electrical data

24 V DC
20.4-28.8 V DC
0.3 A

Mechanical data

35 mm DIN rail

Ambient conditions

-20 °C
55 °C
IP20

Further information

typ. 480 h (no battery)
Ethernet (not included)
400 blocks
Internal memory/SD card
Yes, with saving to the PC

Classification

8537109100

Product description
Logic module Siemens LOGO! 24 CE - 6ED10521CC080BA0
The LOGO! 24 CE - 6ED1052-1CC08-0BA0 logic module from Siemens with color-changeable display has an IP20 protection rating and works with a power supply of 24 VDC. Up to 400 function blocks can be processed. The device has 8 digital inputs, 4 of which can be used in analog mode (0-10 V), as well as 4 digital outputs (transistor). The LOGO! 24 CE - 6ED1052-1CC08-0BA0 micro PLC with display is programmable via Ethernet interface. Moreover, it can communicate with other modules of the LOGO! series and SIMATIC S7 devices. The integral web server applications allow wireless monitoring and control via smartphone, tablet or PC. In addition, user-defined web pages can be stored as visualizations. The LOGO! 24 CE - 6ED1052-1CC08-0BA0 Siemens controller is used e. g. for machine controls in industrial and manufacturing processes, in building management technology, timing programs for traffic control systems as well as for use in pumps or filter systems. Special applications are also possible.

Take a closer look and find out here why LOGO! logic modules from Siemens are essential for automation technology
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0