Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • LOGO! 12/24RCEO
  • LOGO! 8.2
  • Logic module without display
  • Power supply: 12/24 VDC
  • 8 DI (Digital Input) 4 of which can be used as AI (Analog Inputs)
  • 4 DO (Digital Output) Relay
  • Memory: 400 blocks
  • modularly expandable
  • Ethernet
  • Integrated web server
  • User-defined web pages datalogging
  • Standard micro SD card
  • for LOGO! SOFT COMFORT from version 8
  • older projects executable
Log in and write a review

Logic module Siemens LOGO! 12/24 RCEO - 6ED10522MD080BA0

Obsolete - replaced by: 404152
Item number: 103711
UPC / EAN: 804766552984
$146.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
Configuration software Siemens LOGO! Soft Comfort 8 - 6ED10580BA080YA1
2
LOGO! SOFT COMFORT V8.3, Single license F.1 installation E-SW, SW AND DOCU. on DVD, 6 languages executable under WINXP, WIN7, WIN8 all versions 32/64 bit MAC OSX 10.6 to 10.9 LINUX SUSE 11.3, SP3, K 3.0.76G
Item number: 101763
MSRP: $81.00
$72.90
plus sales tax plus shipping
in stock
Shipping today
Text display Siemens LOGO! TDE - 6ED10554MH080BA0
LOGO! TDE text display, LOGO! 8.2, 6-line, 3 background colors, 2 Ethernet ports, Installation accessories, for LOGO!
Item number: 103727
MSRP: $210.00
$195.00
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessory groups
Expansion module Siemens LOGO! DM16 24 - 6ED10551CB100BA2
LOGO! DM16 24 expansion module, Voltage supply inputs: 24 VDC, Outputs: 24 VDC/transistor, 8 DI (Digital Inputs), 8 DO (Digital Outputs) for LOGO! 8
Item number: 101754
MSRP: $162.00
$145.80
plus sales tax plus shipping
in stock
Shipping today
Expansion module Siemens LOGO! DM16 24R - 6ED10551NB100BA2
LOGO! DM16 24R expansion module, Voltage supply inputs: 24 VDC, Outputs: relay, 8 DI (Digital Inputs), 8 DO (Digital Outputs) for LOGO! 8
Item number: 101759
MSRP: $176.00
$158.40
plus sales tax plus shipping
in stock
Shipping today
Expansion module Siemens LOGO! DM8 12/24R - 6ED10551MB000BA2
LOGO! DM8 12/24R expansion module, Voltage supply inputs: 12/24 VDC, Outputs: relay, 4 DI (Digital Inputs), 4 DO (Digital Outputs) Relay for LOGO! 8
Item number: 101758
MSRP: $108.00
$97.20
plus sales tax plus shipping
in stock
Shipping today
Expansion module Siemens LOGO! DM8 24 - 6ED10551CB000BA2
LOGO! DM8 24, Expansion module, Voltage supply inputs: 24 VDC, Outputs: 24 VDC/transistor, 4 DI (Digital Inputs), 4 DO (Digital Outputs) for LOGO! 8
Item number: 101753
MSRP: $100.00
$90.00
plus sales tax plus shipping
in stock
Shipping today
Expansion module Siemens LOGO! DM8 24R - 6ED10551HB000BA2
LOGO! DM8 24R expansion module, Voltage supply inputs: 24 VAC/DC, Outputs: relay, 4 DI (Digital Inputs) NPN, 4 DO (Digital Outputs) Relay, For LOGO! 8
Item number: 101757
MSRP: $108.00
$97.20
plus sales tax plus shipping
in stock
Shipping today
LOGO! Digital expansion modules (12/24 VAC/DC) close
Expansion module Siemens LOGO! AM 2 AQ - 6ED10551MM000BA2
LOGO! AM2 AQ expansion module, Voltage supply: 24 VDC, 2 AO (Analog Outputs), 0-10 V or 0/4-20 mA, for LOGO! 8
Item number: 101762
MSRP: $189.00
$170.10
plus sales tax plus shipping
in stock
Shipping today
Expansion module Siemens LOGO! AM2 - 6ED10551MA000BA2
LOGO! AM2 expansion module, Voltage supply: 12/24 VDC, 2 AI (Analog Inputs), 0-10 V or 0/4-20 mA, for LOGO! 8
Item number: 101760
MSRP: $132.00
$118.80
plus sales tax plus shipping
in stock
Shipping today
Expansion module Siemens LOGO! AM2 RTD - 6ED10551MD000BA2
LOGO! AM2 RTD expansion module, Voltage supply: 12/24 VDC, 2 AI (Analog Inputs), -50-200 °C, Pt100/Pt1000 for LOGO! 8
Item number: 101761
MSRP: $159.00
$143.10
plus sales tax plus shipping
in stock
Shipping today
LOGO! Analog expansion modules close
Power supply Siemens LOGO! POWER 24V 1.3A - 6EP33316SB000AY0
LOGO! POWER, Stabilised power supply, Input: 100-240 V AC, 1 phase, Output: 24 V DC/1.3 A, 38 watt, Protection class: IP20, DIN rail mounting
Item number: 103608
MSRP: $75.00
$66.75
plus sales tax plus shipping
in stock
Shipping today
Power supply Siemens LOGO! POWER 24V 2.5A - 6EP33326SB000AY0
LOGO! POWER, Stabilised power supply, Input: 100-240 V AC, 1 phase, Output: 24 V DC/2.5 A , 60 watt, Protection class: IP20, DIN rail mounting
Item number: 103609
MSRP: $100.00
$89.00
plus sales tax plus shipping
in stock
Shipping today
Power supply Siemens LOGO! POWER 24V 4.0A - 6EP33336SB000AY0
LOGO! POWER, Stabilised power supply, Input: 100-240 V AC, 1 phase, Output: 24 V DC/4 A, 96 watt, Protection class: IP20, DIN rail mounting
Item number: 103610
MSRP: $137.00
$121.93
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Siemens LOGO! power supplies close

Technical details
General data

Logic module without display
8
4 (0-10 V)
4 (Relay)

Electrical data

12/24 V DC, 24 V AC
10.8-28.8 V DC
10 A at resistive load; 3 A at inductive load
External protection required

Mechanical data

72(4 MW)x90x55
On 35 mm DIN rail (4 MW)

Ambient conditions

-20 °C
55 °C
IP20

Further information

typ. 480 h (no battery)
Ethernet (not included)
400 blocks
Internal memory/SD card
Yes, with saving to the PC

Classification

8537109100

Product description
Logic module Siemens LOGO! 12/24 RCEO - 6ED10522MD080BA0
The LOGO! 12/24 RCEO - 6ED1052-2MD08-0BA0 logic module from Siemens has an IP20 protection rating and works with a power supply of 12/24 VDC. Up to 400 function blocks can be processed. The device has 8 digital inputs, 4 of which can be used in analog mode (0-10 V), as well as 4 digital outputs. The modular expandable LOGO! 12/24 RCEO - 6ED1052-2MD08-0BA8 micro PLC offers a range of communication options through the Ethernet interface and the web server applications. In addition, user-defined web pages can be stored as visualizations. The module is mounted on a DIN rail. The LOGO! 12 RCEO - 6ED1052-2MD08-0BA0 Siemens controller is used e. g. for machine controls in industrial and manufacturing processes, in building management technology, timing programs for traffic control systems as well as for use in pumps or filter systems. Special applications are also possible.

Take a closer look and find out here why LOGO! logic modules from Siemens are essential for automation technology
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews