Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
microsonic

LinkControl adapter microsonic LCA-2

2 year warranty Money back guaranty Free Shipping
Item number: 100434
UPC / EAN: 4250738110106
  • LCA-2 Case for adjustment of microsonic ultrasonic sensors
  • adapter for sensors with cable connection (lcs) incl. cable clamps
  • adapter for power supply incl. cable clamp
  • plug-in power supply unit 90-240 V AC/24 V DC; 625 mA (with 2.5 m connecting cable)
  • 4 exchangeable AC plugs for Europe/USA/UK/Australia
  • 1.5 m grey USB-A Male to USB-B Male
  • USB stick with LinkControl software
  • Manual (German/English)
  • Operating voltage: 12-30 V DC
  • Protection rating: IP20
  • Connection: M12-Circular connectors (4-pole)
Log in and write a review
-15 % MSRP: $399.00
$340.00
plus sales tax plus shipping
few in stock
Shipping today

Product description
LinkControl adapter microsonic LCA-2
Using the LinkControl adapter LCA-2 from microsonic with 3-digit LED display, ultrasonic sensor parameters can be read, copied or written in stand-alone operation. Among other things, PC software allows the graphic display and parameterisation of ultrasonic sensors. The LinkControl adapter with an operating voltage of 12-30 V DC has a USB interface and is connected via 4-pin round connectors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews