Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
KNIPEX Tools

Linemans pliers KNIPEX Tools 09 12 240

Lifetime warranty Money back guaranty Free Shipping
Item number: 404310
UPC / EAN: 843221021191
  • Lineman's pliers
  • Length: 9 1/2 in. (240 mm)
  • Cutting capacity: 1/8 in. (3 mm)
  • Material: Vanadium steel
  • Comfort grip
Log in and write a review
-20 % MSRP: $81.40
$65.00
plus sales tax plus shipping
Shipping today

Technical details
General data

Pliers
Lineman's pliers
Red/Blue

Electrical data

No

Mechanical data

9 1/2 in.
1/8 in.
240 mm
Vanadium steel

Further information

Comfort grip
8203200000

Product description
Linemans pliers KNIPEX Tools 09 12 240
Lineman's plier 09 12 240 from KNIPEX Tools has the capability to cut wires up to 1/8 in. (3 mm) in diameter, as well as provide a firm grip on wires, cables, and other materials with a knurled jaw. Lineman's plier 09 12 240 has a length of 9 1/2 in. (240 mm), and is made of hardened vanadium steel to ensure a lifetime of use. The ergonomic multi component comfort grip handle on the 09 12 240 also ensures exceedingly comfortable use even with heavy repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews