Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic level sensor
  • Guided wave radar
  • 2 x NC/NO programmable
  • DC PNP
  • Process connection 3/4" NPT male
  • Probes up to 1,600 mm
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Level sensor ifm efector LR7300

Item number: 400451
UPC / EAN: 4021179149976
Corresponding accessories
Technical details
General data

Electronic level sensor
Guided wave radar
Depending on the probe
Push buttons
Hydrous coolants, water, media similar to water

Electrical data

18 V
30 V
DC
PNP
2 x NO/NC programmable
200 mA

Mechanical data

25 bar
3/4" NPT male
M12 connector
303 / 1.4305 (V2A); probe connection: High-grade stainless steel 316L / 1.4435; PTFE; FKM
Stainless steel 304/1.4301; FKM; NBR; PBT; PC; PEI; TPE / V; PTFE

Ambient conditions

0 °C
60 °C
0 °C
80 °C
90 (1h) °C
IP67

Further information

CE, cULus
IO-Link
4-digit alphanumeric display

Classification

90261029

Product description
Level sensor ifm efector LR7300
The LR7300 electronic level sensor from ifm with protection rating IP67 operates to the principle of guided wave radar. The housing can be rotated by 360° and the rod length of L = 100-1,600 mm can be cut, if required. The unit features two programmable NC/NO contacts. The LR7300 level sensor can be easily operated via the user menu and the current level is directly indicated via LED display. The sensor is suitable for continuous level monitoring in almost all liquids. Therefore the LR7300 level sensor with M12 connector and process connection 3/4" NPT male is ideal for level monitoring of hydrous media, coolants, cleaning agents and oils in machine and plant construction.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0