Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Electronic level sensor Measuring principle Guided wave radar Measuring range Depending on the probe Adjustment Push buttons Application Hydrous coolants, water, media similar to water
Operating voltage min. 18 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function NO/NC programmable 4-20 mA or 0-10 V Output current max. 150; 200 (<60 °C) mA
Pressure rating -1-16 bar Process connection 3/4" NPT male Connection M12 connector Material (wetted parts) Stainless steel 316L/1.4404; High-grade stainless steel 316L / 1.4435; PTFE; FKM Housing material Stainless steel 316L/1.4404; PEI; PFA; PBT; FKM
Ambient temperature min. -40 °C Ambient temperature max. 80 °C Medium temperature min. -20 °C Medium temperature max. (continuous) 100 °C Protection rating IP68/IP69K
Approval cULus Interface IO-Link 1.1 Miscellaneous 4-digit alphanumeric display
ETIM 4 EC001447 Customs tariff number 90261029