Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic level sensor
  • Capacitive
  • Analog output 4-20 mA or 0-10 V
  • Overflow output
  • DC PNP/NPN
  • Probe length: 472 mm
  • Protection rating IP67
  • M12 connector
Log in and write a review

Level sensor ifm efector LK3123

Item number: 101494
UPC / EAN: 4021179149792
Corresponding accessories
Corresponding accessories
Technical details
General data

Electronic level sensor
Capacitive
472 mm
Push buttons
Hydrous coolants, oils, oil-based media, water, media similar to water

Electrical data

18 V
30 V
DC
PNP
NO/NC programmable 4-20 mA or 0-10 V
200 mA

Mechanical data

0.5 bar
M12 connector
PP
Stainless steel (316L/1.4404); Stainless steel (304/1.4301); FKM; NBR; PBT; PC; PA; PP; TPV

Ambient conditions

0 °C
60 °C
0 °C
Refer to datasheet °C
Refer to datasheet °C
IP67

Further information

cULus
4-digit alphanumeric display

Classification

27200505
27200513
27200513
27200513
EC001447
90261029

Product description
Level sensor ifm efector LK3123
The LK3123 electronic level sensor from ifm with M12 connector operates to a capacitive measuring principle. The sensor with protection rating IP67 is optimised for use in hydrous coolants and oils on machine tools and hydraulic power packs. Thanks to its probe length of 472 mm the LK3123 level sensor is ideal for compact tanks. The current level is clearly visible on the 4-digit alphanumeric display. The selectable analog output (4-20 mA/0-10 V) ensures flexible level control.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0