Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

LED module Siemens SIRIUS ACT 3SU14011BH503AA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400697
UPC / EAN: 804766074011
  • LED module
  • 24-240 V AC/DC
  • Blue
  • Spring terminal
  • For 22mm switches
Log in and write a review
MSRP: $50.88
$43.62
plus sales tax plus shipping
Shipping today
ul csa ce

Technical details
General data

LED module
1
Blue
Front mounting

Electrical data

1 x LED
24-240 V AC/DC
20 mA

Mechanical data

Spring terminals

Ambient conditions

-25 °C
70 °C
IP40

Further information

CCC, CSA, EAC, UL , CE

Product description
LED module Siemens SIRIUS ACT 3SU14011BH503AA0
Blue LED element 3SU14011BH503AA0 from Siemens is operated with a rated operating voltage of 24 - 240 V AC/DC. The element allows front fixing and the connection is made via spring terminals. Blue LED module 3SU14011BH503AA0 can be used perfectly in a variety of enclosures and control panels.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews