Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • LED module
  • 110 V AC
  • Green
  • Screw terminal
  • For 22mm switches
Log in and write a review

LED module Siemens SIRIUS ACT 3SU14011BC401AA0

2 year warranty Money back guaranty
Item number: 402892
UPC / EAN: 804766073625
MSRP: $50.50
$38.96
plus sales tax plus shipping
Shipping today

Technical details
General data

LED module
1
Green
Front mounting

Electrical data

1 x LED
110 V AC
20 mA

Mechanical data

Screw terminals

Ambient conditions

-25 °C
70 °C
IP40

Further information

UL, CSA, CE, EAC, CCC
85369095

Product description
LED module Siemens SIRIUS ACT 3SU14011BC401AA0
Green LED element 3SU14011BC401AA0 from Siemens is operated with a rated operating voltage of 110 V AC. The element allows front fixing and the connection is made via screw terminals. Green LED module 3SU14011BC401AA0 can be used perfectly in a variety of enclosures and control panels.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews