Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design LED module Number of locations 1 Color White Mounting Front mounting
Contacts 1 x LED Rated operating voltage 24 V AC/DC Rated operational current 20 mA
Drilling dimensions 22.0 mm Connection technology Screw terminals
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP40
Approval CCC, CSA, EAC, UL , CE Customs tariff number 85369095