Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Laser distance sensor with background suppression
  • NC/NO complementary
  • DC PNP
  • Range: 0.03-2 m
  • 3-digit alphanumeric display
  • displays distance in inches
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review

Laser distance sensor ifm efector O5D101 - O5DLCPKG/US

Item number: 400394
UPC / EAN: 4021179273794
Corresponding accessories
Technical details
General data

Distance sensor
2.0 m
Rectangular
0.03-2 m
Laser Light (Class 2)
650 nm
< 5 (sensing range 2 m) mm
Push buttons
3-digit alphanumeric display (inch)

Electrical data

10 V
30 V
DC
PNP
NO/NC complementary
100 mA
11
Yes
Yes

Mechanical data

18 x 56 mm
47 mm
M12 connector
PA, V4A
PMMA

Ambient conditions

-25 °C
60 °C
IP65/IP67
Factory automation

Further information

CE, cULus
IO-Link
Background suppression

Classification

8541408000

Product description
Laser distance sensor ifm efector O5D101 - O5DLCPKG/US
The laser distance sensor O5D101 - O5DLCPKG/US with background suppression from ifm is the first standard sensor with time of flight measurement. The sensor guarantees a reliable background suppression and colour-independent object detection, even in the case of an oblique angle to the object. The sensor has two complementary normally closed/normally open contacts and the range is 0.03-2 m. The switch point of the laser distance sensor O5D101 - O5DLCPKG/US can be easily set via buttons on the unit. The current distance is indicated on a 3-digit LED display in inches. The O5D101 - O5DLCPKG/US is the clever alternative to the regular diffuse reflection sensors in many applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0