Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Laser distance measurement
  • OUT1: NO/NC programmable
  • OUT2: NO/NC programmable or analog (4-20 mA/0-10 V scalable)
  • DC PNP
  • Range: 0.2-10 m
  • 4-digit alphanumeric display
  • Protection rating: IP67
  • M12 connector
  • IO-Link
Log in and write a review

Laser distance sensor ifm efector O1D100 - O1DLF3KG

Item number: 103205
UPC / EAN: 4021179182034
Corresponding accessories
Technical details
General data

Distance sensor
10.0 m
Rectangular
0.2-10 m
Laser Light (Class 2)
650 nm
15 (range 10 m) mm
Push buttons
LED indication (4-digit)

Electrical data

18 V
30 V
DC
PNP
NO/NC programmable; 4-20 mA/0-10 V
200 mA
Yes
Yes

Mechanical data

42 x 45 mm
59 mm
M12 connector
Diecast zinc
Glass

Ambient conditions

-10 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
IO-Link
Background suppression

Classification

27270801
27270801
27270801
27270801
EC001825
8541408000

Product description
Laser distance sensor ifm efector O1D100 - O1DLF3KG
The laser distance sensor O1D100 from ifm electronic has a background suppression > 10-19 m and two programmable switching outputs. The second output can be used alternatively as an analog output for distance measurement. The laser distance sensor O1D100 has a range of 0.2-10 m. The detection of the object and background is configured via the Teach function. The visible laser light allows for easy alignment. The distance to the object is easily readable on the 4-digit alphanumeric display with the laser distance sensor O1D100. Due to the robust and compact metal housing, the high protection rating of IP67 as well as the precise object detection, the laser distance sensor O1D100 with M12 plug connection is ideally suited for position control in material feed systems and presence monitoring of components from a large distance.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0