The desired quantity exceeds the current stock level. Order now and if possible, receive a partial quantity immediately or request a delivery date toll free at 800-250-6772.
Shipping the next business day
Technical details
Product description
LAN cable Lapp UNITRONIC LAN 1000 S/FTP Cat.7 LSZH - 2170614
The class FA LAN cable 2170614 - LAN 1000 S/FTP Cat.7A LSZH from Lapp Kabel with pair number 4x2, conductor size of 0.26mm² (23 AWG) is suitable for transmission of digital and analog data signals according to EN50173 and ISO/IEC 11801. The outer sheath, with a diameter of 7.7mm, consists of a halogen-free flame-resistant compound (FRNC).