Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Key operated switch
  • Matte metal collar
  • Black
  • Two positions: I-O
  • Actuating angle 90° (10:30h/13:30h)
  • RONIS
  • SB30
  • Key removal in all positions
Log in and write a review

Key operated switch Siemens SIRIUS ACT 3SU10304BF110AA0

2 year warranty Money back guaranty
Item number: 402877
UPC / EAN: 804766065156
MSRP: $164.50
$115.86
plus sales tax plus shipping
Shipping today
Corresponding accessories
Replacement key Siemens SIRIUS ACT 3SU19500FB800AA0
Replacement key, For RONIS, Lock no. SB30
Item number: 403440
MSRP: $17.40
$15.66
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Contact holder Siemens SIRIUS ACT 3SU15500AA100AA0
Contact holder for 3 modules, Metal, For 22mm switches
Item number: 400691
MSRP: $10.60
$7.95
plus sales tax plus shipping
in stock
Shipping today
Contact holder Siemens SIRIUS ACT 3SU15501AA101BA0
Contact holder for 3 modules, Metal, 1 Normally open contact, Screw terminals, For 22mm switches
Item number: 400690
MSRP: $31.20
$23.40
plus sales tax plus shipping
in stock
Shipping today
Contact holder Siemens SIRIUS ACT 3SU15501AA101CA0
Contact holder for 3 modules, Metal, 1 Normally closed contact, Screw terminals, For 22mm switches
Item number: 400689
MSRP: $31.20
$23.40
plus sales tax plus shipping
in stock
Shipping today
Contact holder Siemens SIRIUS ACT 3SU15501AA101FA0
Contact holder for 3 modules, Metal, 1NO+1NC contact, Screw terminals, For 22mm switches
Item number: 400688
MSRP: $50.00
$37.50
plus sales tax plus shipping
in stock
Shipping today
Siemens 22mm metal contact holders close
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $19.60
$14.70
plus sales tax plus shipping
in stock
Shipping today
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $19.60
$14.70
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $39.40
$29.55
plus sales tax plus shipping
in stock
Shipping today
Siemens contact modules close
Label holder Siemens SIRIUS ACT 3SU19000AS100AA0
Label holder, Without label, For 22mm switches, For 17.5x27mm labels, Flush, Round, Black, For snap on labeling plate 17.5 mm x 27 mm
Item number: 400685
MSRP: $2.37
$1.78
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD160AA0
Labeling plate for 17.5x27mm legend holder, Black, White font, Without inscription, For self-labeling
Item number: 400687
MSRP: $2.14
$1.61
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810AA0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Without inscription, For self-labeling
Item number: 402896
MSRP: $4.62
$3.47
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DJ0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: On
Item number: 402897
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DK0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Off
Item number: 402898
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DS0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Stop
Item number: 402899
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DT0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Start
Item number: 402900
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DU0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Reset
Item number: 402901
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DY0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Man O Auto
Item number: 402902
MSRP: $6.60
$4.95
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810EC0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Fault
Item number: 402903
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810QG0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: O l
Item number: 402904
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Siemens 17.5x27mm labels and holder close

Technical details
General data

Key operated switch
2 positions maintained
Round
Black
RONIS (SB30)
No
Matte metal

Mechanical data

22.0 mm

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CSA, UL, CE
Key removal in all positions
8538909900

Product description
Key operated switch Siemens SIRIUS ACT 3SU10304BF110AA0
The black key operated switch 3SU10304BF110AA0 from Siemens is distinguished by its ergonomic design with matte metal collar. The device engages in two positions. Actuating angle 90°, 10:30h/13:30h, and key is removable from both positions. The device has drilling dimensions of 22mm and allows easy installation. Key operated switch 3SU10304BF110AA0 meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP66/67/69K.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews