ifm efector

Inductive sensor ifm efector IS5035 - IS-3002-BPOG/AS

5 year warranty Money back guaranty Free Shipping
Item number: 100044
UPC / EAN: 4021179138178
  • Inductive sensor rectangular
  • Sn = 2 mm [f]
  • NO
  • DC PNP
  • Protection rating: IP67
  • Switching frequency: 800 Hz
  • M8 connector
Log in and write a review
-20 % MSRP: $106.00
$85.00
plus sales tax plus shipping
Shipping today
culus ce
Corresponding accessory groups
Sensor Testpak ifm efector E18401
4-terminal sensor Testpak, Outputs 24V DC, Test input signal switch, Output signal terminal
Item number: 400438
-14 % MSRP: $91.00
$78.00
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
M8 Sensor cable ifm efector EVC141
Sensor cable, M8 socket, 3 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100157
-20 % MSRP: $14.00
$11.20
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC142
Sensor cable, M8 socket, 3 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100158
-20 % MSRP: $17.00
$13.60
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC143
Sensor cable, M8 socket, 3 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100159
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC145
Sensor cable, M8 socket, 3 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100176
-20 % MSRP: $17.00
$13.60
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC146
Sensor cable, M8 socket, 3 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100177
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC147
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100193
-20 % MSRP: $18.00
$14.40
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC148
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100197
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC149
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100203
-18 % MSRP: $28.00
$23.00
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 3pin standard close
M8 field wireable Weidmüller SAIB-M8-3P - 1803870000
Field wireable connector, M8 female, Straight, 3 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating Screw terminal connection
Item number: 402586
-15 % MSRP: $18.15
$15.43
plus sales tax plus shipping
in stock
Shipping today
M8 field wireable, female, 3 pin close

Technical details
General data

Rectangular
Flush
2 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO
200 mA
800
Yes
No

Mechanical data

10 x 29 mm
16 mm
M8 connector
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP67
Factory automation

Further information

CE, cULus
None
No accessories

Classification

27270101
27270101
27270101
27270101
EC002714
8536509065

Product description
Inductive sensor ifm efector IS5035 - IS-3002-BPOG/AS
The rectangular inductive sensor IS5035 - IS-3002-BPOG/AS from ifm operates with a supply voltage of 10-36 V DC. The output is a positive-switching NO contact. Thanks to its design, the inductive sensor IS5035 - IS-3002-BPOG/AS is compatible with many manufacturers and can therefore easily be replaced in case of maintenance. With its 2 mm sensing range and flush installation, the inductive sensor IS5035 - IS-3002-BPOG/AS is found in many applications for end position monitoring.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews