Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Inductive sensor ifm efector IS5001 - IS-3002-BPKG

5 year warranty Money back guaranty Free Shipping
Item number: 100043
UPC / EAN: 4021179137836
  • Inductive sensor rectangular
  • Sn = 2 mm [f]
  • NO
  • DC PNP
  • Protection rating: IP67
  • Switching frequency: 800 Hz
  • 2 m PVC cable
Log in and write a review
-16 % MSRP: $91.00
$76.40
plus sales tax plus shipping
Shipping the next business day
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-15 % MSRP: $162.00
$137.70
plus sales tax plus shipping
in stock
Shipping the next business day
Sensor testpak close

Technical details
General data

Rectangular
Flush
2 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO
200 mA
800
Yes
No

Mechanical data

10 x 29 mm
16 mm
2 m PVC cable
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP67
Factory automation

Further information

CE, cULus
None
No accessories

Classification

27270101
27270101
27270101
27270101
EC002714
85365019

Product description
Inductive sensor ifm efector IS5001 - IS-3002-BPKG
The rectangular inductive sensor IS5001 - IS-3002-BPKG from ifm operates with a supply voltage of 10-36 V DC. The output is a positive-switching NO contact. Thanks to its design, the inductive sensor IN5001 - IS-3002-BPKG is compatible with many manufacturers and can therefore easily be replaced in case of maintenance. With its 2 mm sensing range and flush installation, the inductive sensor IS5001 - IS-3002-BPKG is found in many applications for end position monitoring.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews