Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Rectangular Installation Non flush Sensing range 35 mm Function display Yes
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function NO Output current max. 200 mA Switching frequency 80 Short-circuit protection Yes Reverse polarity protection Yes
Size 40 x 40 mm Total length 66 mm Connection M12 connector Material of the sensing face PA Housing material PA
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Special features 5 positions of the sensing face possible
Customs tariff number 85365019