Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Inductive sensor rectangular
  • Sn = 35 mm [nf]
  • NO
  • 20-140 V AC/10-140 V DC
  • 5 positions of the active zone possible
  • Protection rating: IP65
  • 3-pole 1/2" micro AC connector
  • 25Hz AC/100Hz DC
Log in and write a review

Inductive sensor ifm efector IM0041 - IMC2035-ARKA/LS-100AK

Item number: 400437
UPC / EAN: 4021179129916
Corresponding accessories
Technical details
General data

Rectangular
Non flush
35 mm
Yes

Electrical data

20 V
140 V
AC/DC
AC/DC
NO
350 mA
25 AC/100 DC
Yes
Yes

Mechanical data

40 x 40 mm
66 mm
1/2" Micro AC (3-pin)
PPE
PPE; connector housing: brass; bracket: diecast zinc

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, cULus, CCC
5 positions of the sensing face possible

Classification

8536509065

Product description
Inductive sensor ifm efector IM0041 - IMC2035-ARKA/LS-100AK
The rectangular inductive sensor IM0041 - IMC2035-ARKA/LS-100AK from ifm operates as dual voltage design with 20-140 V AC/10-140 V DC. Thanks to its design the inductive sensor IM0041 - IMC2035-ARKA/LS-100AK is compatible with many mechanical limit switches and can therefore easily be replaced in case of maintenance. With its 35 mm sensing range with non-flush installation the inductive sensor IM0041 - IMC2035-ARKA/LS-100AK is the optimum proximity switch for many applications in conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0