Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive sensor rectangular
  • Sn = 15 mm [f]
  • NO/NC programmable
  • AC/DC
  • 5 positions of the sensing face possible
  • Protection rating: IP65
  • Connection terminals.
Log in and write a review

Inductive sensor ifm efector IM0020 - IME2015BFBOA/NPT/RT

5 year warranty Money back guaranty
Item number: 400405
UPC / EAN: 4021179129701
-12 % MSRP: $129.00
$113.52
plus sales tax plus shipping
Shipping today

Technical details
General data

Rectangular
Flush
15 mm
Yes

Electrical data

20 V
250 V
AC/DC
AC/DC
NO/NC
250 AC / 100 DC; 350 AC (<50 °C) mA
20 AC/55 DC
No
No

Mechanical data

40 x 40 mm
121 mm
Terminal Chamber
PPE
PPE

Ambient conditions

-25 °C
80 °C
IP65
Factory automation

Further information

CE, cULus, CCC
5 positions of the sensing face possible

Classification

85365019

Product description
Inductive sensor ifm efector IM0020 - IME2015BFBOA/NPT/RT
The rectangular inductive sensor IM0020 - IME2015BFBOA/NPT/RT from ifm operates as dual voltage design with 20-250 V AC/DC. Thanks to its design the inductive sensor IM0020 - IME2015BFBOA/NPT/RT is compatible with many mechanical limit switches and can therefore easily be replaced in case of maintenance. With its 15 mm sensing range with flush installation the inductive sensor IM0020 - IME2015BFBOA/NPT/RT is the optimum proximity switch for many applications in conveying. The NC or NO output function can be selected via a wire bridge on the unit.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews