Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Inductive sensor ifm efector II5829 - IIK2022-FRKG/M/2LED/US-104-IRF

5 year warranty Money back guaranty Free Shipping
Item number: 400444
UPC / EAN: 4021179128148
  • Inductive sensor M30 x 1.5
  • Sn = 22 mm [nf]
  • NO/NC
  • DC PNP/NPN
  • Protection rating: IP68
  • Temperature range: -25-70 °C
  • Switching frequency: 100 Hz
  • M12 connector
Log in and write a review
-20 % MSRP: $117.00
$94.02
plus sales tax plus shipping
Shipping the next business day
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Sensor Testpak ifm efector E18401
4-terminal sensor Testpak, Outputs 24V DC, Test input signal switch, Output signal terminal
Item number: 400438
-14 % MSRP: $96.00
$82.29
plus sales tax plus shipping
in stock
Shipping the next business day
Sensor testpak close
Angle bracket ifm efector U20303
Angle bracket: Ø 30 mm, For M30 design
Item number: 400330
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping the next business day
Lock nuts ifm efector E10030
Lock nuts, Thread: M30 x 1.5, Nickel plated brass, Pack of 2
Item number: 403255
-16 % MSRP: $11.00
$9.26
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting clamp ifm efector E10077
Mounting clamp: Ø 30-34 mm, With reducing bush for types M30
Item number: 100054
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting set ifm efector E20873
Mounting set for M30 design
Item number: 400491
-15 % MSRP: $14.00
$11.90
plus sales tax plus shipping
in stock
Shipping the next business day
M30 sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Cables, standard close

Technical details
General data

Cylindrical and threaded
Non flush
22.0 mm
Yes

Electrical data

10 V
36 V
DC
PNP/NPN
NO/NC
100 mA
100
Yes
Yes

Mechanical data

M30 x 1.5
70 mm
M12 connector
PBT
Brass plated with white bronze

Ambient conditions

-25 °C
70 °C
IP68
Factory automation

Further information

CE, cULus
None
2 fixing nuts

Classification

85365019

Product description
Inductive sensor ifm efector II5829 - IIK2022-FRKG/M/2LED/US-104-IRF
The inductive sensor II5829 - IIK2022-FRKG/M/2LED/US-104-IRF from ifm operates with a supply voltage of 10-36 V DC. The output is a positive or negative--switching NO/NC contact. Thanks to the increased sensing range of 22 mm with non-flush installation the inductive sensor II5829 - IIK2022-FRKG/M/2LED/US-104-IRF provides more reliability in your applications. Thanks to the lasered type label, 4-fold LED and standardised M12 connector the inductive sensor II5829 - IIK2022-FRKG/M/2LED/US-104-IRF is often used in factory automation and in machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews