Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Non flush Sensing range 12 mm Function display Yes
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function NO Output current max. 100 mA Switching frequency 300 Short-circuit protection Yes Reverse polarity protection Yes
Size M18 x 1 Total length 51 mm Connection M12 connector Material of the sensing face PEEK Housing material High-grade stainless steel
Ambient temperature min. 0 °C Ambient temperature max. 100 °C Protection rating IP68/IP69K Application Food industry
Approval CE, cULus, FDA Special features Increased operating temperature range Accessories (supplied) 2 fixing nuts
ETIM 4 EC002714 Customs tariff number 85365019