Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Inductive sensor M18 x 1
  • Sn = 12 mm [nf]
  • NO
  • AC/DC
  • Increased sensing range
  • Protection rating: IP68/IP69K
  • Temperature range: 0-100 °C
  • 3-pin Micro AC connector
Log in and write a review

Inductive sensor ifm efector IGT001 - IGK2012-ARKA/M/V4A/LS-104AK

Item number: 400428
UPC / EAN: 4021179102247
Corresponding accessories
Technical details
General data

Cylindrical and threaded
Non flush
12 mm
Yes

Electrical data

20 V
140 V
AC/DC
AC/DC
NO
80; 200 (<80 °C) mA
25 AC/300 DC
Yes
No

Mechanical data

M18 x 1
70 mm
1/2" Micro AC (3-pin)
PEEK
High-grade stainless steel

Ambient conditions

0 °C
100 °C
IP68/IP69K
Food industry

Further information

CE, cULus, CCC
Increased operating temperature range
2 fixing nuts

Classification

8536509065

Product description
Inductive sensor ifm efector IGT001 - IGK2012-ARKA/M/V4A/LS-104AK
The inductive sensor IGT001 - IGK2012-ARKA/M/V4A/LS-104AK from ifm operates with a supply voltage of 20-140 V AC/DC, with a 12mm sensing range, and NO contact. Thanks to the high protection rating IP68/IP69K, the temperature range of 0-100 °C and the lasered type label the inductive sensor IGT001 - IGK2012-ARKA/M/V4A/LS-104AK with a sensing range of 12 mm with flush installation is the optimum proximity switch for use in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0