Inductive sensor ifm efector IGS204 - IGB3008BBPKG/M/US
Item number: 100007
EAN: 4021179102049
- Inductive sensor M18 x 1
- Sn = 8 mm [f]
- NO
- DC PNP
- Protection rating: IP67
- Temperature range: -25-70 °C
- Switching frequency: 400 Hz
- M12 connector
Technical details
Product description
Inductive sensor ifm efector IGS204 - IGB3008BBPKG/M/US
The inductive sensor IGS204 - IAE3008-BPKG/M/US from ifm operates with a supply voltage of 10-36 V DC. The output is a positive-switching NO contact. Featuring an increased sensing range of 8 mm with flush installation, the inductive sensor IGS204 - IGB3008BBPKG/M/US provides more reliability in your applications. Thanks to the lasered type label, 4- LED and standardised M12 connector, the inductive sensor IFS204 - IFB3008BBPKG/M/US is often used in factory automation and in machine building.
Customer reviews