Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Inductive sensor ifm efector IGS001 - IGK2008BARKA/M/LS-104AK

5 year warranty Money back guaranty Free Shipping
Item number: 400391
UPC / EAN: 4021179101974
  • Inductive sensor M18 x 1
  • Sn = 8 mm [f]
  • NO
  • 20-140 V AC/DC
  • Protection rating: IP67
  • Temperature range: -25-70 °C
  • 25 Hz
  • Micro AC connector
Log in and write a review
-22 % MSRP: $107.00
$83.75
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable ifm efector E18212
Sensor cable, 1/2" Micro AC socket, 3 poles, Straight, 2 m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400371
-12 % MSRP: $18.00
$15.85
plus sales tax plus shipping
in stock
Shipping today
Sensor cable ifm efector E18213
Sensor cable, 1/2" Micro AC socket, 3 poles, Straight, 5 m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400363
-17 % MSRP: $22.00
$18.26
plus sales tax plus shipping
in stock
Shipping today
Sensor cable ifm efector E18214
Sensor cable, 1/2" Micro AC socket, 3 poles, Right Angle, 2m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400395
-12 % MSRP: $18.00
$15.85
plus sales tax plus shipping
in stock
Shipping today
Micro AC cables, 3pin standard close
Angle bracket ifm efector U20302
Angle bracket: Ø 18 mm, For M18 design
Item number: 400317
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-12 % MSRP: $8.00
$7.07
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20718
Mounting set for M18 design, M19x45mm cylinder bolt
Item number: 100061
-12 % MSRP: $14.00
$12.38
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20719
Mounting set for M18 design, M10x45mm cylinder bolt, Offset bracket style
Item number: 400324
-12 % MSRP: $13.00
$11.49
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20729
Mounting set for M18 design, 3/8"x2" head cap screw
Item number: 400322
-12 % MSRP: $13.00
$11.49
plus sales tax plus shipping
in stock
Shipping today
M18 sensor mounting close

Technical details
General data

Cylindrical and threaded
Flush
8 mm
Yes

Electrical data

20 V
140 V
AC/DC
AC/DC
NO
200 mA
25
Yes
Yes

Mechanical data

M18 x 1
70 mm
M12 connector
PBT
Brass plated with white bronze

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, cULus, CCC
None
2 fixing nuts

Classification

85365019

Product description
Inductive sensor ifm efector IGS001 - IGK2008BARKA/M/LS-104AK
The inductive sensor IGS001 - IGK2008BARKA/M/LS-104AK from ifm operates with a supply voltage of 20-140 V AC/DC. The output is a NO contact. Thanks to the increased sensing range of 8 mm with flush installation the inductive sensor IGS001 - IGK2008BARKA/M/LS-104AK provides more reliability in your applications. Thanks to the lasered type label, 4- LED indicators, and standardised micro AC connector the inductive sensor, IGS001 - IGK2008BARKA/M/LS-104AK is often used in factory automation and in machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews