Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Flush Sensing range 5 mm Function display Yes
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function NO Output current max. 200 mA Switching frequency 2000 Short-circuit protection Yes Reverse polarity protection Yes
Size M18 x 1 Total length 65 mm Connection M12 connector Material of the sensing face LCP Housing material High-grade stainless steel
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP68 Application Manufacture of machine tools
Approval CE, cULus Special features Correction factor K=1 Accessories (supplied) 2 fixing nuts
eCl@ss 4.1 27270101 eCl@ss 5.1 27270101 eCl@ss 6.1 27270101 eCl@ss 7.1 27270101 ETIM 4 EC002714 Customs tariff number 85365019