Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive sensor M18 x 1
  • Sn = 12 mm [nf]
  • NO
  • AC/DC
  • Protection rating: IP67
  • Temperature range: -25-70 °C
  • Switching frequency: 25Hz AC/90Hz DC
  • 1/2" Micro AC connector
Log in and write a review

Inductive Sensor ifm efector IG0345 - IGK2012-ABOA/SL/LS100-AK RT

5 year warranty Money back guaranty
Item number: 400422
UPC / EAN: 4021179105903
-16 % MSRP: $136.00
$114.24
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Sensor cable ifm efector E18212
Sensor cable, 1/2" Micro AC socket, 3 poles, Straight, 2 m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400371
-10 % MSRP: $18.00
$16.20
plus sales tax plus shipping
in stock
Shipping the next business day
Sensor cable ifm efector E18213
Sensor cable, 1/2" Micro AC socket, 3 poles, Straight, 5 m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400363
-10 % MSRP: $22.00
$19.80
plus sales tax plus shipping
in stock
Shipping the next business day
Sensor cable ifm efector E18214
Sensor cable, 1/2" Micro AC socket, 3 poles, Right Angle, 2m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400395
-10 % MSRP: $18.00
$16.20
plus sales tax plus shipping
in stock
Shipping the next business day
Micro AC cables, 3pin standard close
Angle bracket ifm efector U20302
Angle bracket: Ø 18 mm, For M18 design
Item number: 400317
-10 % MSRP: $7.00
$6.30
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting set ifm efector E20718
Mounting set for M18 design, M19x45mm cylinder bolt
Item number: 100061
-10 % MSRP: $15.00
$13.50
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting set ifm efector E20719
Mounting set for M18 design, M10x45mm cylinder bolt, Offset bracket style
Item number: 400324
-10 % MSRP: $14.00
$12.60
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting set ifm efector E20729
Mounting set for M18 design, 3/8"x2" head cap screw
Item number: 400322
-10 % MSRP: $14.00
$12.60
plus sales tax plus shipping
in stock
Shipping the next business day
M18 sensor mounting close

Technical details
General data

Cylindrical and threaded
Non flush
12 mm
Yes

Electrical data

20 V
250 V
AC/DC
AC/DC
NO
250 AC / 100 DC; 350 AC (<50 °C) mA
25
No
No

Mechanical data

M18 x 1
72 mm
1/2" Micro AC (3-pin)
PBT
Brass plated with white bronze

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, cULus, CCC
None
2 fixing nuts

Classification

8536509065

Product description
Inductive Sensor ifm efector IG0345 - IGK2012-ABOA/SL/LS100-AK RT
The inductive sensor IG0345 - IGK2012-ABOA/SL/LS100-AK RT from ifm operates with a supply voltage of 20-250 V AC/DC. The output is a NO contact. Thanks to the increased sensing range of 12 mm with non-flush installation the inductive sensor IG0345 - IGK2012-ABOA/SL/LS100-AK RT provides more reliability in your applications. Thanks to the type label, LED indicator, and standardised micro AC connector, the inductive sensor IG0345 - IGK2012-ABOA/SL/LS100-AK RT is often used in factory automation and in machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews