Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive sensor M12 x 1
  • Sn = 7 mm [nf]
  • NO
  • DC PNP
  • Increased sensing range
  • Protection rating: IP68/IP69K
  • Temperature range: 0-100 °C
  • M12 connector
Log in and write a review

Inductive sensor ifm efector IFT200 - IFB3007-BPKG/M/V4A/US-104-DPS

5 year warranty Money back guaranty
Item number: 400369
UPC / EAN: 4021179086981
-14 % MSRP: $124.00
$106.64
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-19 % MSRP: $169.00
$137.70
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Angle bracket ifm efector U20301
Angle bracket: Ø 12 mm, For M12 design
Item number: 400323
-10 % MSRP: $7.00
$6.30
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10015
Mounting clamp: Ø 12 mm
Item number: 100053
-10 % MSRP: $7.50
$6.75
plus sales tax plus shipping
in stock
Shipping today
M12 sensor mounting close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-12 % MSRP: $44.00
$38.72
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-12 % MSRP: $44.00
$38.72
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-12 % MSRP: $27.00
$23.76
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-12 % MSRP: $31.00
$27.28
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 cables, washdown close

Technical details
General data

Cylindrical and threaded
Non flush
7 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO
100 mA
800
Yes
Yes

Mechanical data

M12 x 1
50 mm
M12 connector
PEEK
High-grade stainless steel

Ambient conditions

0 °C
100 °C
IP68/IP69K
Food industry

Further information

CE, cULus, FDA
Increased operating temperature range
2 fixing nuts

Classification

85365019

Product description
Inductive sensor ifm efector IFT200 - IFB3007-BPKG/M/V4A/US-104-DPS
The full-metal inductive sensor IFT200 - IFB3007-BPKG/M/V4A/US-104-DPS from ifm operates with a supply voltage of 10-36 V DC. Thanks to the high protection rating IP68/IP69K, the temperature range of 0-100 °C and the lasered type label the inductive full-metal sensor IFT200 - IFB3007-BPKG/M/V4A/US-104-DPS with a sensing range of 7 mm with non-flush installation is the optimum proximity switch for use in the food industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews