ifm efector

Inductive sensor ifm efector IFR200 - IFK3004BBPKG/AM/SC/US-104-DPS

5 year warranty Money back guaranty Free Shipping
Item number: 400356
UPC / EAN: 4021179235198
  • Inductive sensor M12 x 1
  • Sn = 4 mm [f]
  • NO
  • PNP
  • Protection rating: IP67
  • Temperature range: 0-85 °C
  • Weld slag resistant
  • Weld field immune
  • Switching frequency: 2 Hz
  • M12 connector
Log in and write a review
-19 % MSRP: $69.00
$55.61
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
M12 Sensor cable ifm efector EVW002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP65/IP67/IP68/IP69K, Resistant to weld slag, flame retardant jacket.
Item number: 400381
-20 % MSRP: $23.00
$18.40
plus sales tax plus shipping
in stock
Shipping today
M12 sensor cables - welding close
Sensor Testpak ifm efector E18401
4-terminal sensor Testpak, Outputs 24V DC, Test input signal switch, Output signal terminal
Item number: 400438
-14 % MSRP: $94.00
$80.57
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Angle bracket ifm efector U20301
Angle bracket: Ø 12 mm, For M12 design
Item number: 400323
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10015
Mounting clamp: Ø 12 mm
Item number: 100053
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping today
M12 sensor mounting close

Technical details
General data

Cylindrical and threaded
Flush
4 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO
100 mA
2
Yes
Yes

Mechanical data

M12 x 1
60 mm
M12 connector
Stainless steel 316L/1.4404 weld coated
Stainless steel 316L/1.4404 weld coated

Ambient conditions

0 °C
85 °C
IP67
Welding Applications

Further information

CE, cULus
Weld Field Immune
2 fixing nuts

Classification

85365019

Product description
Inductive sensor ifm efector IFR200 - IFK3004BBPKG/AM/SC/US-104-DPS
The inductive sensor IFR200 - IFK3004BBPKG/AM/SC/US-104-DPS from ifm operates with a supply voltage of 10-36 V DC. The output is a positive-switching NO contact. Thanks to the increased sensing range of 4 mm with flush installation the inductive sensor IFR200 - IFK3004BBPKG/AM/SC/US-104-DPS provides more reliability in your applications. Thanks to the weld coated body, and weld field immune sensing capability, this sensor is compatible with most any welding application.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews