Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Non flush Sensing range 7 mm Function display Yes
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function NO Output current max. 100 mA Switching frequency 700 Short-circuit protection Yes Reverse polarity protection Yes
Size M12 x 1 Total length 50 mm Connection M12 connector Material of the sensing face LCP Housing material Brass plated with white bronze
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP68 Application Manufacture of machine tools
Approval CE, cULus Special features None Accessories (supplied) 2 fixing nuts
Customs tariff number 85365019