Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Non flush Sensing range 7 mm Function display Yes
Operating voltage min. 20 V Operating voltage max. 140 V Type of voltage AC/DC Output AC/DC Output function NO Output current max. 200 mA Switching frequency 25 AC/90 DC Short-circuit protection No Reverse polarity protection No
Size M12 x 1 Total length 62 mm Connection 1/2" Micro AC (3-pin) Material of the sensing face PBT Housing material Brass plated with white bronze
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval CE, cULus, CCC Special features None Accessories (supplied) 2 fixing nuts
Customs tariff number 85365019