Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive sensor M12 x 1
  • Sn = 4mm [f]
  • NO
  • 20-140 V AC/10-140 V DC
  • Protection rating: IP67
  • Temperature range: -25-70 °C
  • 25Hz AC/200Hz DC
  • 1/2" micro AC connector
Log in and write a review

Inductive sensor ifm efector IF0311 - IFK2004BAROA/SL/LS-100AK RT

5 year warranty Money back guaranty Free Shipping
Item number: 400386
UPC / EAN: 4021179090414
-16 % MSRP: $122.00
$101.96
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable ifm efector E18212
Sensor cable, 1/2" Micro AC socket, 3 poles, Straight, 2 m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400371
-12 % MSRP: $18.00
$15.85
plus sales tax plus shipping
in stock
Shipping today
Sensor cable ifm efector E18213
Sensor cable, 1/2" Micro AC socket, 3 poles, Straight, 5 m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400363
-17 % MSRP: $22.00
$18.26
plus sales tax plus shipping
in stock
Shipping today
Sensor cable ifm efector E18214
Sensor cable, 1/2" Micro AC socket, 3 poles, Right Angle, 2m PVC cable, Protection rating: IP68, Gold-plated contacts, Temperature resistant from -20-80 °C, UL certified
Item number: 400395
-12 % MSRP: $18.00
$15.85
plus sales tax plus shipping
in stock
Shipping today
Micro AC cables, 3pin standard close
Angle bracket ifm efector U20301
Angle bracket: Ø 12 mm, For M12 design
Item number: 400323
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10015
Mounting clamp: Ø 12 mm
Item number: 100053
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
M12 sensor mounting close

Technical details
General data

Cylindrical and threaded
Flush
4 mm
Yes

Electrical data

20 V
140 V
AC/DC
AC/DC
NO
200 mA
25 AC/200 DC
No
No

Mechanical data

M12 x 1
62 mm
M12 connector
PBT
Brass plated with white bronze

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, cULus, CCC
None
2 fixing nuts

Classification

85365019

Product description
Inductive sensor ifm efector IF0311 - IFK2004BAROA/SL/LS-100AK RT
The inductive sensor IF0311 - IFK2004BAROA/SL/LS-100AK RT from ifm operates with a supply voltage of 10-140 V DC or 20-140 V AC. The output is a NO contact. Thanks to the increased sensing range of 4 mm with flush installation the inductive sensor IF0311 - IFK2004BAROA/SL/LS-100AK RT provides more reliability in your applications. LED indicator and standardised 1/2" Micro AC connector, the inductive sensor IF0311 - IFK2004BAROA/SL/LS-100AK RT is often used in factory automation and in machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews