Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Cylindrical and threaded Installation Flush Sensing range 3.0 mm Function display Yes
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output 3-wire DC PNP; 2-wire DC PNP/NPN Output function NO Output current max. 100 mA Switching frequency 1000 Short-circuit protection Yes Reverse polarity protection Yes
Size M8 x 1 Total length 35 mm Connection 0.3 m PVC cable with M12 connector (rotatable) Material of the sensing face LCP Housing material Brass plated with white bronze
Ambient temperature min. 0 °C Ambient temperature max. 60 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Special features 2-/3-wire operation Accessories (supplied) 2 fixing nuts
Customs tariff number 85365019