Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive sensor M8 x 1
  • Sn = 5 mm [nf]
  • NO
  • DC PNP/NPN
  • Protection rating: IP67
  • 2-/3-wire connection
  • Switching frequency: 700 Hz
  • M8 connector
Log in and write a review

Inductive sensor ifm efector IE5340 - IEBC005-ASKG/AS-514

5 year warranty Money back guaranty Free Shipping
Item number: 100016
UPC / EAN: 4021179085267
-21 % MSRP: $91.00
$71.84
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-15 % MSRP: $162.00
$137.70
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Angle bracket ifm efector U20304
Angle bracket: Ø 8 mm, For M8 design
Item number: 400340
-12 % MSRP: $7.00
$6.19
plus sales tax plus shipping
in stock
Shipping today
M8 sensor mounting close
M8 Sensor cable ifm efector EVC141
Sensor cable, M8 socket, 3 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100157
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC142
Sensor cable, M8 socket, 3 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100158
-17 % MSRP: $20.00
$16.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC143
Sensor cable, M8 socket, 3 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100159
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC145
Sensor cable, M8 socket, 3 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100176
-17 % MSRP: $20.00
$16.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC146
Sensor cable, M8 socket, 3 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100177
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC147
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100193
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC148
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100197
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC149
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100203
-15 % MSRP: $31.00
$26.48
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 3pin standard close
M8 field wireable Weidmüller SAIB-M8-3P - 1803870000
Field wireable connector, M8 female, Straight, 3 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating Screw terminal connection
Item number: 402586
-15 % MSRP: $13.19
$11.21
plus sales tax plus shipping
in stock
Shipping today
M8 field wireable, female, 3 pin close

Technical details
General data

Cylindrical and threaded
Non flush
5 mm
Yes

Electrical data

10 V
30 V
DC
3-wire DC PNP; 2-wire DC PNP/NPN
NO
100 mA
700
Yes
Yes

Mechanical data

M8 x 1
40 mm
M8 connector
PBT
High-grade stainless steel

Ambient conditions

0 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
2-/3-wire operation
2 fixing nuts

Classification

27270101
27270101
27270101
27270101
EC002714
85365019

Product description
Inductive sensor ifm efector IE5340 - IEBC005-ASKG/AS-514
The inductive sensor IE5340 - IEBC005-ASKG/AS-514 from ifm operates with a supply voltage of 10-30 V DC. The output is a positive-switching NO contact. Featuring an increased sensing range of 5 mm with non-flush installation, the inductive sensor IE5340 - IEBC005-ASKG/AS-514 provides more reliability in your applications. Thanks to the lasered type label, 4-fold LED and standardised M8 connector, the inductive sensor IE5340 - IEBC005-ASKG/AS-514 is often used in handling technology and in special purpose machine building.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews