Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Inductive sensor M8 x 1
  • Sn = 4 mm [nf]
  • NO
  • DC PNP
  • Protection rating: IP65/67
  • Temperature range: -25-70 °C
  • M8 connector
Log in and write a review

Inductive sensor ifm efector IE5329 - IEB3004-BPKG/AS

5 year warranty Money back guaranty
Item number: 400402
UPC / EAN: 4021179085168
-14 % MSRP: $102.00
$87.72
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-19 % MSRP: $169.00
$137.70
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Angle bracket ifm efector U20304
Angle bracket: Ø 8 mm, For M8 design
Item number: 400340
-10 % MSRP: $7.00
$6.30
plus sales tax plus shipping
in stock
Shipping today
M8 sensor mounting close
M8 Sensor cable ifm efector EVC141
Sensor cable, M8 socket, 3 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100157
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC142
Sensor cable, M8 socket, 3 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100158
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC143
Sensor cable, M8 socket, 3 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100159
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC145
Sensor cable, M8 socket, 3 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100176
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC146
Sensor cable, M8 socket, 3 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100177
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC147
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100193
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC148
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100197
-12 % MSRP: $26.00
$22.88
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC149
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100203
-12 % MSRP: $32.00
$28.16
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 3pin standard close
M8 field wireable Weidmüller SAIB-M8-3P - 1803870000
Field wireable connector, M8 female, Straight, 3 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating Screw terminal connection
Item number: 402586
-15 % MSRP: $13.57
$11.53
plus sales tax plus shipping
in stock
Shipping today
M8 field wireable, female, 3 pin close

Technical details
General data

Cylindrical and threaded
Non flush
4 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO
200 mA
800
Yes
Yes

Mechanical data

M8 x 1
50 mm
M8 connector
PBT
Brass plated with white bronze

Ambient conditions

-25 °C
70 °C
IP65/IP67
Factory automation

Further information

CE, cULus
None
2 fixing nuts

Classification

85365019

Product description
Inductive sensor ifm efector IE5329 - IEB3004-BPKG/AS
The inductive sensor IE5329 - IEB3004-BPKG/AS from ifm operates with a supply voltage of 10-36 V DC. The output is a positive-switching NO contact. Thanks to the increased sensing range of 4 mm with non-flush installation, the inductive sensor IE5329 - IEB3004-BPKG/AS provides more reliability in your applications. Thanks to the high protection rating IP65/67, and 4X LED indicators, the inductive sensor IE5329 - IEB3004-BPKG/AS is often used as proximity switch in industrial automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews