Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Rectangular Installation Flush Sensing range 50 mm Function display Yes
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function NO Output current max. 250 mA Switching frequency 4 Short-circuit protection No Reverse polarity protection No
Size 92 x 80 x 40 mm Connection M12 connector Material of the sensing face PPE Housing material PPE
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Special features None
Customs tariff number 8536509065