Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Inductive sensor Ø 34 mm
  • Sn = 20 mm [nf]
  • NC/NO programmable
  • DC PNP
  • Protection rating: IP65
  • Connection terminals up to 2.5 mm²
  • Incl. mounting clamp
Log in and write a review

Inductive sensor ifm efector IB5063 - IBE3020-FPKG

Item number: 100032
UPC / EAN: 4021179079402
Corresponding accessories
Technical details
General data

Cylindrical and smooth
Non flush
20 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO/NC
250 mA
350
Yes
Yes

Mechanical data

Ø 34 mm
98 mm
Terminal Chamber
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP65
Factory automation

Further information

CE, cULus
None
Mounting clamp

Classification

27270101
27270101
27270101
27270101
EC002714
85365019

Product description
Inductive sensor ifm efector IB5063 - IBE3020-FPKG
The inductive sensor IB5063 - IBE3020-FPKG from ifm operates with a supply voltage of 10-36 V DC. The output is positive-switching. The NC or NO output function can be selected via a wire bridge on the unit. Thanks to the sensing range of 20 mm with non-flush installation, the inductive sensor IB5063 - IBE3020-FPKG is found in many applications such as conveyor systems or machine building as a limit switch. The mounting clamp supplied with the unit ensures easy and fast installation of the proximity switch. Cabling can be quickly adapted using the end cap that can be angled by 90°.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0