Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Inductive sensor ifm efector IA5062 - IAE3010-BPKG

5 year warranty Money back guaranty Free Shipping
Item number: 100002
UPC / EAN: 4021179076999
  • Inductive sensor Ø 20 mm
  • Sn = 10 mm [nf]
  • NO
  • DC PNP
  • Protection rating: IP65
  • Connection terminals up to 2.5 mm²
  • Incl. mounting clamp
Log in and write a review
-16 % MSRP: $119.00
$99.92
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-12 % MSRP: $8.00
$7.07
plus sales tax plus shipping
in stock
Shipping today
20mm sensor mounting close

Technical details
General data

Cylindrical and smooth
Non flush
10 mm
Yes

Electrical data

10 V
36 V
DC
PNP
NO
250 mA
300
Yes
Yes

Mechanical data

Ø 20 mm
92 mm
Terminal Chamber
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP65
Factory automation

Further information

CE, cULus
None
Mounting clamp

Classification

27270101
27270101
27270101
27270101
EC002714
8536509065

Product description
Inductive sensor ifm efector IA5062 - IAE3010-BPKG
The inductive sensor IA5062 - IAE3010-BPKG from ifm operates with a supply voltage of 10-36 V DC. The output is a positive-switching NO contact. Thanks to the sensing range of 10 mm with non-flush installation, the inductive sensor IA5062 - IAE3010-BPKG is found in many applications such as conveyor systems or machine building as a limit switch. The mounting clamp supplied with the unit ensures easy and fast installation of the proximity switch. Cabling can be quickly adapted using the end cap that can be angled by 90°.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews