ifm efector

Inductive sensor ifm efector IA0032 - IAE2010-FBOA

Item number: 100000
UPC / EAN: 4021179075923
  • Inductive sensor Ø 20 mm
  • Sn = 10 mm [nf]
  • NC/NO programmable
  • 20-250 V AC/DC
  • Protection rating: IP65
  • Connection terminal up to 2.5 mm²
  • Incl. mounting clamp
Log in and write a review
-19 % MSRP: $111.00
$89.42
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-15 % MSRP: $8.00
$6.80
plus sales tax plus shipping
in stock
Shipping the next business day
20mm sensor mounting close

Technical details
General data

Cylindrical and smooth
Non flush
10 mm
Yes

Electrical data

20 V
250 V
AC/DC
AC/DC
NO/NC
350 AC (<50 °C)/250 AC (<80 °C)/100 DC mA
25 AC/70 DC
No
No

Mechanical data

Ø 20 mm
92 mm
Terminal Chamber
PBT
PBT

Ambient conditions

-25 °C
80 °C
IP65
Factory automation

Further information

CE, cULus, CCC
None
Mounting clamp

Classification

27270101
27270101
27270101
27270101
EC002714
8536509065

Product description
Inductive sensor ifm efector IA0032 - IAE2010-FBOA
The inductive sensor IA0032 - IAE2010-FBOA from ifm operates as dual voltage design with 20-250 V AC/DC. The NC or NO output function can be selected via a wire bridge. Thanks to the 2-wire connection and the sensing range of 10 mm with non-flush installation, the inductive sensor IA0032 - IAE2010-FBOA is found in many applications, such as car wash lines and conveying systems as a limit switch. The mounting clamp supplied with the unit ensures easy and fast installation of the proximity switch. Cabling can be quickly adapted using the end cap that can be angled by 90°.
5 year warranty Money back guaranty Free Shipping
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews