Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Inductive ring sensor Ring diameter 25.1 mm Min. resolution (Ø steel ball) 3.0 mm Part speed < 35 m/s Adjustment Potentiometer Function display Yes
Operating voltage min. 10 V Operating voltage max. 35 V Type of voltage DC Output PNP Output function Static Output current max. 200 mA
Connection M12 connector Material of the sensing face POM Housing material PA (polyamide)
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval cULus Special features Pulse stretching adjustable
eCl@ss 6.1 27-27-01-01 eCl@ss 7.1 27-27-01-01 ETIM 4 EC-00-27-14 Customs tariff number 8536509065