Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Inductive ring sensor
  • Ring diameter: 10.1 mm
  • NO/NC programmable
  • DC PNP
  • Minimum diameter of the steel ball (Ø): 1.5 mm
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Inductive Ring Sensor ifm efector I7R201 - I7R3010-FPKG/US-100-IPF

Item number: 103191
UPC / EAN: 4021179253024
Corresponding accessories
Technical details
General data

Inductive ring sensor
10.1 mm
1.5 mm
< 35 m/s
Potentiometer
Yes

Electrical data

10 V
35 V
DC
PNP
Static
200 mA

Mechanical data

M12 connector
POM
PA (polyamide)

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

cULus
Pulse stretching adjustable

Classification

27-27-01-01
27-27-01-01
EC-00-27-14
8536509065

Product description
Inductive Ring Sensor ifm efector I7R201 - I7R3010-FPKG/US-100-IPF
The inductive ring sensor I7R201 - I7R3010-FPKG/US-100-IPF from ifm electronic works according to the static operating principle. The device has a dirt-resistant housing with the high degree of protection IP67 and a metal connector. The inductive ring sensor I7R201 has a ring diameter of 10.1 mm and is protected against overload, short circuit and polarity reversal. The NO/NC contact is programmable. The inductive ring sensor I7R201 - I7R3010-FPKG/US-100-IPF has a high resolution (steel ball (Ø) 1.5 mm) with a short response time. The inductive ring sensor with M12 connector is suitable for parts detection and congestion control in feed tubes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0