Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Indicator light
  • With glow lamp
  • 22 mm round
  • Shiny metal
  • Smooth lens
  • With red-green-yellow LED
  • With holder
  • Operating voltage 6-24 V AC/DC
  • Screw terminals
Log in and write a review

Indicator light Siemens SIRIUS ACT 3SU12516AG241AA0

Obsolete - replaced by: 402825
Item number: 400704
UPC / EAN: 804766473272
$106.12
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessory groups
Label holder Siemens SIRIUS ACT 3SU19000AS100AA0
Label holder, Without label, For 22mm switches, For 17.5x27mm labels, Flush, Round, Black, For snap on labeling plate 17.5 mm x 27 mm
Item number: 400685
MSRP: $2.37
$1.78
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD160AA0
Labeling plate for 17.5x27mm legend holder, Black, White font, Without inscription, For self-labeling
Item number: 400687
MSRP: $2.14
$1.61
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810AA0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Without inscription, For self-labeling
Item number: 402896
MSRP: $4.62
$3.47
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DJ0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: On
Item number: 402897
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DK0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Off
Item number: 402898
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DS0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Stop
Item number: 402899
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DT0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Start
Item number: 402900
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DU0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Reset
Item number: 402901
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DY0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Man O Auto
Item number: 402902
MSRP: $6.60
$4.95
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810EC0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Fault
Item number: 402903
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810QG0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: O l
Item number: 402904
MSRP: $6.66
$5.00
plus sales tax plus shipping
in stock
Shipping today
Siemens 17.5x27mm labels and holder close

Technical details
General data

Indicator light with contact
Round
1
Traffic light
Front mounting
Yes
Shiny metal

Electrical data

3 x NO
6-24 V AC/DC
40mA

Mechanical data

Screw terminals

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CCC, CSA, EAC, UL , CE
85369095

Product description
Indicator light Siemens SIRIUS ACT 3SU12516AG241AA0
Siemens SIRIUS ACT 3SU12516AG241AA0 Indicator light with glow lamp provides three different output indications with combined red, yellow, and green light indication. The clear smooth lens provides an ergonomic and aesthetic look to your panel. The metal holder included with 3SU12516AG241AA0 makes installation easy with an all in one article.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews