Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Indicator light Siemens SIRIUS ACT 3SU10516AA600AA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400747
UPC / EAN: 804766069154
  • Indicator light
  • 22 mm round
  • White
  • Shiny metal collar
  • Smooth lens
Log in and write a review
MSRP: $16.60
$14.18
plus sales tax plus shipping
Shipping today
Corresponding accessories
Contact holder Siemens SIRIUS ACT 3SU15500AA100AA0
Contact holder for 3 modules, Metal, For 22mm switches
Item number: 400691
$13.74
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
LED module Siemens SIRIUS ACT 3SU14011BB201AA0
LED module, 24 V AC/DC, Red, Screw terminal, For 22mm switches
Item number: 402886
MSRP: $48.50
$48.24
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB301AA0
LED module, 24 V AC/DC, Yellow, Screw terminal, For 22mm switches
Item number: 402887
MSRP: $48.50
$47.64
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB401AA0
LED module, 24 V AC/DC, Green, Screw terminal, For 22mm switches
Item number: 402888
MSRP: $48.50
$48.24
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB501AA0
LED module, 24 V AC/DC, Blue, Screw terminal, For 22mm switches
Item number: 402889
MSRP: $48.50
$48.24
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BB601AA0
LED module, 24 V AC/DC, White, Screw terminal, For 22mm switches
Item number: 400698
MSRP: $48.50
$46.94
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC201AA0
LED module, 110 V AC, Red, Screw terminal, For 22mm switches
Item number: 402890
MSRP: $45.00
$44.15
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC301AA0
LED module, 110 V AC, Yellow, Screw terminal, For 22mm switches
Item number: 402891
MSRP: $45.00
$44.15
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC401AA0
LED module, 110 V AC, Green, Screw terminal, For 22mm switches
Item number: 402892
MSRP: $45.00
$44.15
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BC501AA0
LED module, 110 V AC, Blue, Screw terminal, For 22mm switches
Item number: 402893
MSRP: $45.00
$44.74
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BH503AA0
LED module, 24-240 V AC/DC, Blue, Spring terminal, For 22mm switches
Item number: 400697
MSRP: $53.00
$52.02
plus sales tax plus shipping
in stock
Shipping today
LED module Siemens SIRIUS ACT 3SU14011BH601AA0
LED module, 24-240 V AC/DC, White, Screw terminals, Front mounting, For 22mm switches
Item number: 400696
MSRP: $50.50
$44.44
plus sales tax plus shipping
in stock
Shipping today
Siemens LED modules close
Label holder Siemens SIRIUS ACT 3SU19000AS100AA0
Label holder, Without label, For 22mm switches, For 17.5x27mm labels, Flush, Round, Black, For snap on labeling plate 17.5 mm x 27 mm
Item number: 400685
$3.05
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD160AA0
Labeling plate for 17.5x27mm legend holder, Black, White font, Without inscription, For self-labeling
Item number: 400687
$2.79
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810AA0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Without inscription, For self-labeling
Item number: 402896
$5.39
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DJ0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: On
Item number: 402897
$7.75
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DK0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Off
Item number: 402898
$7.75
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DS0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Stop
Item number: 402899
$7.75
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DT0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Start
Item number: 402900
$7.75
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DU0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Reset
Item number: 402901
$7.75
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DY0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Man O Auto
Item number: 402902
$7.64
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810EC0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Fault
Item number: 402903
$7.75
plus sales tax plus shipping
in stock
Shipping today
Labeling plate Siemens SIRIUS ACT 3SU19000AD810QG0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: O l
Item number: 402904
$7.75
plus sales tax plus shipping
in stock
Shipping today
Siemens 17.5x27mm labels and holder close

Technical details
General data

Indicator light
Continuous light
Round
White
No
Shiny metal

Mechanical data

22.0 mm

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CSA, UL, CE
8538909900

Product description
Indicator light Siemens SIRIUS ACT 3SU10516AA600AA0
Indicator light 3SU10516AA600AA0 from Siemens is distinguished by its ergonomic design, shiny metal collar,and white lens. The device has drilling dimensions of 22 mm and allows easy installation. Indicator light 3SU10516AA600AA0 meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP66/67/69K. If cross-referencing from an obsolete 3SB part number, a new contact holder will be required.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews