Incremental encoders can convert rotary movement into a digital signal utilizing magnetic disc position detection. The non-contact, low wear nature of the internal sensing element ensures an impressively long service life.
There are numerous applications for incremental encoders:
Incremental encoders can be used in most any application where rotary position, speed, or linear measurement needs to be tracked.
At Automation24, we offer a variety of incremental encoders at low prices in our portfolio, including a large range of both solid shaft and hollow shaft sensors from ifm efector.
The offered range of incremental encoders includes a selection of units suiting a wide range of output requirements and shaft mounting options, like incremental encoder ifm efector ROP520 with 12mm hollow shaft mounting and integrated display. In the event that one of the sensors offers does not suit your need, Automation24 offers a variety of mounting adapters and accessories, such as the flexible coupling ifm efector E60028 to easily integrate into your process.
At Automation24, we offer a large selection of incremental encoders at excellent prices. Select the perfect sensor for your application today!