Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Incremental encoder
  • Solid shaft Ø 6 mm
  • Synchro-flange
  • magnetic detection system
  • Resolution: 1-10,000 (factory setting 1024)
  • Output: HTL/TTL 50 mA
  • IO-Link
  • visual display
  • Programming options: resolution/rotational direction/HTL/TTL
  • Speed monitoring
  • Pre-set counter
  • Protection rating: IP65/IP67 (housing side)
  • IP64 (shaft side)
  • M12 connector (8-pole)
Log in and write a review

Incremental encoder ifm efector RUP500

5 year warranty Money back guaranty
Item number: 102715
UPC / EAN: 4021179283533
-10 % MSRP: $292.00
$262.80
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert
Corresponding accessory groups
M12 shielded sensor cable ifm efector E12402
Sensor cable, shielded, M12 socket, 8-pole, straight, 2 m PUR cable, IP67, resistant to oils and coolants
Item number: 400498
-10 % MSRP: $53.00
$47.70
plus sales tax plus shipping
in stock
Shipping today
M12 shielded sensor cable ifm efector E12404
Sensor cable, shielded, M12 female, 8-pole, straight, 10 m PUR cable, IP67, resistant to oils and coolants
Item number: 400500
-10 % MSRP: $83.00
$74.70
plus sales tax plus shipping
in stock
Shipping today
M12 sensor cables-shielded-8pin close
M12 patch cable ifm efector E12432
Patch cable M12 female straight 8-pole, M12 male straight 4-pole, 0.3 m PUR cable, Protection rating: IP68, Halogen-free, Gold-plated contacts, Resistant to oils and cooling lubricants
Item number: 103210
-10 % MSRP: $48.00
$43.20
plus sales tax plus shipping
in stock
Shipping today
M12 8pin-5pin converter close
Angled mounting bracket ifm efector E60033
Mounting brackets for types RB and RU encoders, Angled, Black anodized aluminum
Item number: 102737
-10 % MSRP: $75.00
$67.50
plus sales tax plus shipping
in stock
Shipping today
Flexible coupling ifm efector E60028
Flexible coupling with adjusting screw connection [KV] Ø 6/10 mm, Max. speed: 8,000 [1/min], Max. torque: 100 [Ncm], Aluminum
Item number: 102736
-10 % MSRP: $57.00
$51.30
plus sales tax plus shipping
in stock
Shipping today
Measuring wheel ifm efector E60137
Measuring wheel, Grooved plastic, Circumference: 200 mm, Shaft diameter: 6 mm, Material: wheel aluminum, Surface characteristics: PU (polyurethane)
Item number: 102756
-10 % MSRP: $69.00
$62.10
plus sales tax plus shipping
in stock
Shipping today
6mm solid shaft encoder mounting close
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-60 % MSRP: $130.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,4 IO-Link ports, Input/Output/Communication
Item number: 403999
$379.50
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
USB IO-Link-Interface Endress+Hauser SFP20-A
USB IO-Link-Interface, no network scan required/point-to-point connection, IO-Link port: M12 x1 socket/ 5-pin/ A-coded, USB 2.0: USB connector/ MiniB type, ambient temperature: 32-113°F, operating voltage: 24 VDC/USB 5 VDC, for non-hazardous area
Item number: 404955
$532.87
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-10 % MSRP: $440.00
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-10 % MSRP: $406.00
$365.40
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close

Technical details
General data

Solid shaft encoder
Magnetic detection system (incremental)
Resolution, Rotational direction, Signal (HTL/TTL), Speed monitoring
1-10,000 (factory setting 1,024)
IO-Link 1.1

Electrical data

4.75 V
30 V
HTL; TTL 50 mA

Mechanical data

12000 1/min
Solid shaft 6 mm (synchro-flange)
M12 connector (8 pin)
Flange: aluminum; housing: stainless steel; connector: stainless steel; display window: PEI

Ambient conditions

-40 °C
85 °C
IP65/IP66/IP67 (Housing); IP64 (Shaft)

Further information

9031808085

Classification

27-27-05-01

Product description
Incremental encoder ifm efector RUP500
The incremental encoder RUP500 from ifm electronic with 6 mm solid shaft and synchro-flange can be connected with an optional flexible coupling to the drive. The magnetic detection system and the resolution of 1-10,000 pulses ensure the highest measurement accuracy. The output function can be switched between HTL and TTL (50 mA). In addition, via the function keys and the display you can program the resolution, direction of rotation and additional functions such as speed monitoring or pre-set counter locally at the incremental encoder RUP500. The robust stainless steel housing has a protection rating of IP65/IP66/IP67 and IP64 on the shaft side. The connection is via an 8-pole M12 connector which is both radially and axially usable. For communication interface, IO-Link is available (must use 103210 adapter with programming cable for this functionality).
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews